Beli bar clamp tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Sash Clamp
    Mulai

    Rp839.900

    Kennedy Sash Clamp
    Deskripsi:
    Kennedy Sash Clamp with
  2. Wipro Catok C
    Mulai

    Rp13.900

  3. JTC Scissor Clamp
    Mulai

    Rp1.899.900

  4. Wipro Catok Bor
    Mulai

    Rp249.900

  5. TRUSCO Powerful Vice
    Mulai

    Rp34.999.900

    TRUSCO Powerful Vice
    atribut:
    • Material: Body:Ductile cast iron, Shaft:Steel, Handle:Steel, Base:Steel
    • Total Length (mm): 622
    • Width (mm): 250
    • Height (mm): 285
    • Jaw Width (mm): 205
    • Opening (mm): 198
    • Jaw Depth (mm): 130
  6. KRISBOW Magnetic Stand
    Mulai

    Rp279.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  7. SUPER TOOL Clamping Kit (Clamp Set)
    Mulai

    Rp8.799.900

    SUPER TOOL Clamping Kit (Clamp Set)
    Deskripsi:
    -Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
  8. monotaro F Clamps (Klem)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  9. SUPER TOOL Slide Clamp
    Mulai

    Rp4.899.900

    SUPER TOOL Slide Clamp
    Deskripsi:
    -Fix the work from the side. -To fix the workpiece.-Hexagonal Bar Wrench 1 Piece-Set-up Screw 2 Pieces-T Slot Nut 2 Pieces
  10. monotaro Downward Holding Type Toggle Clamp
    Mulai

    Rp68.900

    monotaro Downward Holding Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Spindle: M5 x 37 P = 0.8
    • Base: Flange
    • Type: Downward holding type
    • Maximum Height (mm): 74.4
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 0.5[50]
    • Maximum Length (mm): 92.6
    • Clamp arm movement angle (°): 100
    • Handle operating angle (°): 56
    • Body Material: SS 400 (Unichrome)
  11. TRUSCO L-Clamp Standar
    Mulai

    Rp849.900

    TRUSCO L-Clamp Standar
    atribut:
    • Dimensions a (mm): 21.4
    • Dimensions b (mm): 10.4
  12. Kennedy T-Handle General
    Mulai

    Rp1.599.900

    Kennedy T-Handle General
    atribut:
    • Size: 500 x 120mm
  13. Kennedy Heavy Duty G Clamp Deep Throat
    Mulai

    Rp879.900

    Kennedy Heavy Duty G Clamp Deep Throat
    Deskripsi:
    Kennedy Heavy Duty G Clamp Deep Throat with
    atribut:
    • Opening Capacity: 75 mm
    • Body Color: Blue
    • Throat Depth: 50 mm
  14. SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)
    Mulai

    Rp15.999.900

    SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)
    Deskripsi:
    -Equipped with a lock handle mechanism with the lock handle.-Grip makes it easy to install and remove from the workpiece.-Lateral lifting of section steels for structures and flat steel plates.
    atribut:
    • Basic Working Load: 3t
    • Jaw Width Range: 3 to 40mm
    • D: 70
    • H: 337
    • H2: 83
    • Dimension L: 270mm
Daftar Harga bar clamp tool Terbaru March 2026
Kennedy Sash ClampRp839.900
JTC CV Boot Clamp ToolRp179.900
Wipro Catok CRp13.900
JTC Scissor ClampRp1.899.900
Wipro Catok BorRp249.900
MAXPOWER G-Clamp Industrial GradeRp159.900
TRUSCO Powerful ViceRp34.999.900
KRISBOW Magnetic StandRp279.900
SUPER TOOL Clamping Kit (Clamp Set)Rp8.799.900
monotaro F Clamps (Klem)Rp259.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)